Beli harga thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Custom Digital ThermometerDeskripsi:-Various temperature measurements can be made by replacing the probe.
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- Custom Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Dimensions (mm): 36x88.5x134
- Emissivity: 0.95 (Fixed)
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Measurement Temperature Range (°C): -50 to 500
- Minimum Temperature Display (°C): 0.1
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Shinwa Rules Termometer DigitalDeskripsi:- Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.atribut:
- Volume: 1 unit
- Temperature Range (°С): -50 to 90
- TOTAL Infrared ThermometerDeskripsi:Color Display Screen. D:S = 12:1. - Respon Time:atribut:
- Temperature (°C): -30 to 550
- D:S: 12:1
- Temperature (°F): 22 to 1022
- Ambient Temperature (°C): -10 to 60
- Ambient Temperature (°F): -14 to 40
- Flir Infrared ThermometerDeskripsi:- With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Deskripsi:While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.atribut:
- Operating Temperature Range (°C): 0-60
- Accessories: X2 pieces LR over 44 button-type battery
- Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
- Emissivity: 0.95 (fixed)
- Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
- Measurement Range (°C): -30-275
- Operating Humidity Range: 10% RH over 95% RH (but without condensation)
- Package Weight (g): 45
- Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
- GEA Sliding Flat Glass FreezerDeskripsi:- Glass door - CFC Free - Lock - Low noise - Faster cooling - Energy Saving - Basket
- GEA Sliding Curve Glass FreezerDeskripsi:- LED light - Thermostat analog - 3 layers heated front glasses - Condensor fan - Castors with lock
- GEA Display Cooleratribut:
- Voltage (V): 220
- Ariston Water Heater Medium Capacity PRO R CylinderDeskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
Daftar Harga harga thermometer Terbaru April 2026
| FLUKE Infrared Thermometer | Rp1.399.900 |
| Custom Digital Thermometer | Rp1.899.900 |
| RIDGID Micro Non-Contact Infrared Thermometer | Rp4.799.900 |
| AND Infrared Thermometer | Rp1.999.900 |
| Shinwa Rules Radiation Thermometer with Laser Point Function | Rp1.299.900 |
| Custom Infrared Thermometer | Rp1.499.900 |
| TRUSCO Termometer Inframerah | Rp1.299.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| Shinwa Rules Termometer Digital | Rp739.900 |
| TOTAL Infrared Thermometer | Rp909.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)































































































































































/P101570518-1.jpg)